Shop All Toilet Repair Parts
Zoro Select
Reducing Spud, Urinal and Toilet, 1x3/4"
Mfr # 22UR68
Zoro # G5317724
original price:
$11.69
11% off
new price: $10.35
/ea
$10.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand American Standard, Sloan, Zurn
- Material Brass
- Type Reducing
- Size 1" x 3/4"
- Material of Construction Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 22UR68
- Zoro # G5317724
- UPC # 190735428788
- Country of Origin China
- Category Toilet Repair Parts
Dimensions
Size | 1" x 3/4" |
Manufacturers Warranty Length | 5 Years |
Details
Fits Brand | American Standard, Sloan, Zurn |
Material | Brass |
Type | Reducing |
Material of Construction | Brass |
Color/Finish | Brass |
Finish | Brass |
For Use With | Urinals and Toilets |
Sub-Category | Spuds |
Item | Spud |
Accessory Type | Spud |
Description
Spud
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/4" BLACK COUPLING (350-501)
- LEONARD VALVE Mixing Valve, Brass, 0.5 to 9 gpm (370-LF)
- TRANSAIR Tubing Fitting, For Tubing O.D.1 25.00mm (4092 25 00)
- WARWICK HANGER Copper Plated Malleable Iron Ceiling Flange (2002-D-C)
- ZORO SELECT Replacement Closet Flange (34A510)
- ZORO SELECT Tub Shoe Gasket, Rubber, Black (36305)
- ZORO SELECT Fill Valve, Plastic, Gray (40202)
- ZORO SELECT Adjustable Fill Valve, Anti-Siphon (22UR84)
- ZORO SELECT Bolt Set, Toilet, 1/4 x 2-1/4In (22UR78)
- ZORO SELECT Gasket Kit, Wax Ring (22UR71)
- PLUMB PAK TOILET BOLT SET 2PK (PP830-49)
- Zoro Select Toilet Repair Parts