Shop All Brass Pipe Fittings
Zoro Select
Reducing Hex Nipple, Brass, 3/8 x 1/8 in
Mfr # ZUSA-PF-9035
Zoro # G700424929
product price: $4.29
/ea
Sold in multiples of 2 for $8.58
$8.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material Brass
- Color Silver
- Standards ANSI B1.20.1, ASME B31.3
- Application Air, Natural Gas, Non-Potable Water, Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9035
- Zoro # G700424929
- UPC # 193005128548
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/8 in, 3/8 in |
Hex Size | 11/16 in |
Overall Length | 1 3/16 in |
Fitting Pipe Size | 3/8 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Reducing Hex Nipple, Brass, Nickel-Plated, Class Class 1000, 3/8 in, Male, NPTF, 18, 1/8 in, Male, NPTF, 27, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Pipe Saddle, Threaded Pipe, 1 1/4 In (0766260517)
- ELKAY Double SS, Ada, 33"x22", Faucet, 2 Hole, Drop-In Mount, 4 Hole, Lustrous Satin Finish (LRAD3322604)
- PENTAIR/PENTEK Pleated Filter Cartridge, 20 gpm, 5 Micron, 4-1/2" O.D., 9 3/4 in H (255490-75)
- ZORO SELECT 1-1/4" x 1-1/4" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (5P501)
- ZORO SELECT Low Lead Brass Male Elbow, 1/2" x 3/8" Pipe Size (706235-0806)
- ZORO SELECT Low Lead Brass Coupling, Compression, 1-1/4" Pipe Size (160-307NL)
- ZORO SELECT 90 Street Elbow, Brass, 3/4 in, NPT (ZUSA-PF-10676)
- ZORO SELECT Brass Reducing Bushing, MNPT x FNPT, 3/8" x 1/4" Pipe Size 10 PK (6AYW7)
- ZORO SELECT Low Lead Brass Forged Street Elbow, 1/2" Pipe Size (706216-08)
- ZORO SELECT Brass Cap, FNPT, 1/8" Pipe Size (22UL24)
- ZORO SELECT Brass 90 Degrees Female Elbow, FNPT, 1/4" Pipe Size 10 PK (6AYT7)
- Zoro Select Brass Pipe Fittings