Shop All Brass Pipe Fittings
Zoro Select
Reducing Hex Nipple, Brass, 1/4 x 1/8 in
Mfr # ZUSA-PF-9093
Zoro # G800424638
product price: $3.99
/ea
Sold in multiples of 3 for $11.97
$11.97
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material Brass
- Color Black
- Application Air, Natural Gas, Non-Potable Water, Oil
- Standards ANSI B1.20.1, ASME B31.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9093
- Zoro # G800424638
- UPC # 193005129125
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Hex Size | 9/16 in |
Pipe Size | 1/4 in, 1/8 in |
Overall Length | 1 3/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/4 in x 1/8 in |
Description
Reducing Hex Nipple, Brass, Black Zinc-Plated, Class Class 1000, 1/4 in, Male, NPTF, 18, 1/8 in, Male, NPTF, 27, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Handle, Metal (078524-0020A)
- ZORO SELECT Ball Valve, Full, 1" Size, 1000 psi, 3-Way (06Q051N04010)
- NIBCO PRESS SYSTEM Standard Pressing Jaw, 3/4" (R00310PC)
- ZURN Z7000-DV-2P Temp-Gard® Diverter Valve (Z7000-DV-2P)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 3/8" x 1/8" Pipe Size (6AYX7)
- ZORO SELECT Red Brass Union, FNPT, 3/4" Pipe Size (6RDA6)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2" Pipe Size (1VFT4)
- ZORO SELECT Red Brass Union, FNPT, 1" Pipe Size (1VFK7)
- ZORO SELECT Red Brass Cap, FNPT, 3/8" Pipe Size (6RCY0)
- ZORO SELECT Low Lead Brass Forged Run Tee, 1/4" Pipe Size (706227-04)
- THRIFCO PLUMBING 3/4 X 1/8 Inch Brass Reducer Coupling (5318035)
- Zoro Select Brass Pipe Fittings