Shop All Brass Pipe Fittings
Zoro Select
Reducing Hex Nipple, Brass, 1/2 x 1/4 in
Mfr # ZUSA-PF-9096
Zoro # G700424622
product price: $4.95
/ea
Sold in multiples of 2 for $9.90
$9.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material Brass
- Hex Size 7/8 in
- Pipe Size 1/2 in, 1/4 in
- Application Air, Natural Gas, Non-Potable Water, Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9096
- Zoro # G700424622
- UPC # 193005129156
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Pipe Size | 1/2 in, 1/4 in |
Overall Length | 1 5/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 1/4 in |
Description
Reducing Hex Nipple, Brass, Black Zinc-Plated, Class Class 1000, 1/2 in, Male, NPTF, 14, 1/4 in, Male, NPTF, 18, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H624)
- MILWAUKEE TOOL 2-1/2" ProPEX Expansion Head (49-16-2616)
- ILC Replacement for Clearchoice 2x8cerß Filter (2X8CER?)
- INFINITY DRAIN 36"S-SS Series Complete Kit W/ 2.5" Wedge Wire Grate -Satin Stainless (S_AS_65_36_SS)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYY0)
- ZORO SELECT Hex Bushing, Brass, 1 1/4 x 1 in, NPT (ZUSA-PF-10627)
- ZORO SELECT Red Brass Tee, FNPT, 1/2" Pipe Size (6RCZ8)
- ZORO SELECT Brass Hex Bushing, MNPT x FNPT, 1/2" x 1/4" Pipe Size (706110-0804)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/2" Pipe Size (1VGB2)
- ZORO SELECT Brass Street Elbow, FNPT x MNPT, 3/8" Pipe Size (4CCK1)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 3/4" x 1/2" Pipe Size (12-8 MHN-B)
- Zoro Select Brass Pipe Fittings