Shop All Stainless Steel Pipe Fittings
Zoro Select
Reducing Hex Nipple, 304 SS, 3/8 x 1/4
Mfr # ZUSA-PF-7830
Zoro # G000421062
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material Stainless Steel
- Standards ANSI B31.1
- Connection Type Threaded
- Pipe Fitting Connection Type Male NPT x Male NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7830
- Zoro # G000421062
- UPC # 193005126872
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Hex Size | 3/4 in |
Pipe Size | 1/4 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Overall Length | 1 7/16 in |
Fitting Pipe Size | 3/8 in x 1/4 in |
Description
Reducing Hex Nipple, Stainless Steel, 304, 3/8 in, Male, NPT, 18, 1/4 in, Male, NPT, 18, 7,300 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Brockway 4 Wash Sink With Drillings (3202-0)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 220 gpm, 50m, PK20 (KO50K12S-75)
- ASCO Valve 1/4"N/O 3Way235Air, 250Wtroil (8320G192)
- ELDON JAMES Elbow, Threaded, Nylon, 1/2 In NPT, PK10 (L8-4BN)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 3/8 x 1/8 (ZUSA-PF-7829)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/2 x 1/8 (ZUSA-PF-7831)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/2 x 1/4 (ZUSA-PF-7832)
- ZORO SELECT 1/2" FNPT 304 SS Half Coupling (40HC111N012)
- ZORO SELECT Pipe Flange, Schedule 40, 316/316L SS (4381002420)
- ZORO SELECT Drop Coupling, 304 SS, 2 in, FNPT, Class 150 (29DC14020)
- DRESSER 14In X 5In 27 8In Pipe Coupling, 00389073011 (0038-9073-011)
- Zoro Select Stainless Steel Pipe Fittings