Shop All Stainless Steel Pipe Fittings
Zoro Select
Reducing Hex Nipple, 304 SS, 1/2 x 3/8
Mfr # ZUSA-PF-7833
Zoro # G100421009
$20.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material Stainless Steel
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Color Silver
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7833
- Zoro # G100421009
- UPC # 193005126902
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in, 3/8 in |
Hex Size | 7/8 in |
Overall Length | 1 11/16 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Description
Reducing Hex Nipple, Stainless Steel, 304, 1/2 in, Male, NPT, 14, 3/8 in, Male, NPT, 18, 7,200 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Drain Part Kit (1366-002KJKNF)
- ALLPOINTS Grate, Floor Drain, 5" (1021080)
- APOLLO Valve, 1-1/2in. Import, Threaded, 2-Piece, Full Port, NPT, Brass Ball Valve, 600 CWP, CSA, UL, FM (94A-107-01)
- ANVIL 3" MNPT Galvanized Square Head Plug (0319902649)
- ZORO SELECT Reduce Coupling, 1-1/2"x1/2", 150,304, Thrd (4381032440)
- ZORO SELECT 1/2" Socket Weld SS Union (4307006162)
- ZORO SELECT 1/8" FNPT SS Threaded Cap (4307000000)
- ZORO SELECT 1/4" MNPT x FNPT 316 SS Street 90 Degree Elbow (2TY99)
- ZORO SELECT Hex Head Plug, 304 SS, 3/8", M BSPT (ZUSA-PF-8258)
- ZORO SELECT 1" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N010012)
- ZORO SELECT 2" Butt Weld 304L SS Cap Sch 40 (4381015850)
- Zoro Select Stainless Steel Pipe Fittings