Shop All Stainless Steel Pipe Fittings
Zoro Select
Reducing Hex Nipple, 304 SS, 1/2 x 1/8
Mfr # ZUSA-PF-7831
Zoro # G700421041
original price:
$17.79
7% off
new price: $16.39
/ea
$16.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Hex Nipple
- Pipe Fitting Material Stainless Steel
- Connection Type Threaded
- Pipe Fitting Connection Type Male NPT x Male NPT
- Standards ANSI B31.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7831
- Zoro # G700421041
- UPC # 193005126889
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in, 1/8 in |
Hex Size | 7/8 in |
Fitting Pipe Size | 1/2 in x 1/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Overall Length | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Reducing Hex Nipple, Stainless Steel, 304, 1/2 in, Male, NPT, 14, 1/8 in, Male, NPT, 27, 7,200 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Quick Exhaust Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8317G023)
- WATTS Float Ball, Round, Plastic, 6 In (P6-7)
- PARKER D03 Cover Plate (SPD2C1EN35)
- GROHE Extension (45565000)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 3/8 x 1/4 (ZUSA-PF-7830)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/2 x 1/4 (ZUSA-PF-7832)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/4 x 1/8 (ZUSA-PF-7828)
- ZORO SELECT Reducing Tee, 304 SS, 4 x 4 x 3", Buttweld (4381011250)
- ZORO SELECT 3/8" Socket Weld SS 90 Degree Elbow (4307004306)
- ZORO SELECT 1/8" MNPT SS Square Head Plug (4307000850)
- ZORO SELECT 1" Socket Weld 316 SS Union (600U111SW010)
- Zoro Select Stainless Steel Pipe Fittings