Shop All Stainless Steel Pipe Fittings
Zoro Select
Reducing Hex Coupling, 304 SS, 1/4" x 1/8
Mfr # ZUSA-PF-7806
Zoro # G600420953
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Hex Coupling
- Pipe Fitting Material Stainless Steel
- Connection Type Threaded
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7806
- Zoro # G600420953
- UPC # 193005126636
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in, 1/8 in |
Hex Size | 3/4 in |
Overall Length | 15/16 in |
Fitting Pipe Size | 1/4 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Reducing Hex Coupling, Stainless Steel, 304, 1/4 in, Female, NPT, 18, 1/8 in, Female, NPT, 27, 6,100 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Nr3Xl Pr Dulu Lead Free 3/4 (34-NR3XLDULU)
- KINGSTON BRASS CCD2171 60" - 72" Adjustable Double Curved Shower Curtain Rod (CCD2171)
- ZORO SELECT Pipe, 150 psi, SS, 6 ft (L4PPL06WD)
- HOSE MASTER 1-1/2" Dia x 24" L SS Flexible Metal Hose (G150CMU240)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381006050)
- ZORO SELECT Hex Bushing, 316 SS, 1 x 1/4", BSPT (ZUSA-PF-8317)
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS (4381001800)
- ZORO SELECT Hex Plug, 3/4", 150,304, Thrd Heavy (4381032040)
- ZORO SELECT 2" Butt Weld 304L SS Cap Sch 40 (4381015850)
- ZORO SELECT 1-1/4" FNPT 304 SS Tee (40TE111N114)
- ZORO SELECT 1/8" FNPT 316 SS 90 Degree Elbow (609E111N018)
- Zoro Select Stainless Steel Pipe Fittings