Shop All Compression Tube Fittings
Zoro Select
Reducing Elbow, Low Lead Brass, 150 psi
Mfr # 700085-1006
Zoro # G1980758
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Tube Size 3/8 in x 5/8 in
- Basic Pipe Fitting Shape Elbow
- Temp. Range -65 Degrees to 250 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 700085-1006
- Zoro # G1980758
- Country of Origin China
- Category Compression Tube Fittings
Dimensions
Tube Size | 3/8 in x 5/8 in |
Compression Thread Size | 9/16-24 x 13/16-18 |
Fitting Side B Tube Outer Diameter | 3/8 in |
Thread Size B | 9/16-24 |
Fitting Side A Tube Outer Diameter | 5/8 in |
Thread Size A | 13/16-18 |
Threading Size | 13/16-18 x 9/16-24 |
For Tube Outside Diameter | 3/8 in, 5/8 in |
Description
Reducing Elbow, Application Gasoline, Oils, Potable Water, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Brass, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Maximum Operating Pressure 150 psi, Maximum Operating Temperature 250 Degrees F, Specific Fitting Shape 90 Degrees Reducing Elbow, Thread Size A 13/16-18, Thread Size B 9/16-24, System of Measurement Imperial, Standards NSF/ANSI 61 Annex G
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSE MASTER 1-1/2" Dia x 36" L 321 SS Flexible Metal Hose (GM150SHMU360)
- B & K Bibb Hose 1/2Mip 1/2Sdr (103-053HN)
- ZURN 3" Pipe Dia. PVC PVC Adapter (JP2210-PV3)
- LEGEND VALVE 1/4" x CLOSE 304 SS NIPPLE (304-020)
- ZORO SELECT 3/8" Compression x FNPT Low Lead Brass Connector (700066-0606)
- ZORO SELECT 3/8" x 5/16" Low Lead Brass Union Reducer (700082-0605)
- ZORO SELECT 1/8" x 1/4" Low Lead Brass Female Coupling (700066-0402)
- ZORO SELECT 3/4" x 3/8" Low Lead Brass Male Coupling (700068-0612)
- ZORO SELECT 1/4" Low Lead Brass Nut (700261-04)
- ZORO SELECT 1/2" x 1/4" Low Lead Brass Male Coupling (700068-0408)
- PARKER 5/16" Compression Viton Sleeve 10PK (60VLV-5)
- Zoro Select Compression Tube Fittings