Shop All Black Pipe Fittings
Zoro Select
Reducing Elbow, 90 Deg, Iron, 1-1/2In.x1In.
Mfr # 783YE7
Zoro # G205781442
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Standards ASME B16.3, ASTM A197, FM Approved, NSF 61, UL Listed: NSF 372
- Fitting Side A Gender Female
- Fitting Thread Size A 1 1/2"-11.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783YE7
- Zoro # G205781442
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size A | 1 1/2"-11.5 |
Fitting Thread Size B | 1"-11.5 |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Outside Diameter | 2 3/8 in |
Fitting Side B Outside Diameter | 1 3/4 in |
Overall Length | 2 7/16 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Galvanized, ASTM A197, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 2 3/8 in, 11 1/2, 1 1/2 In.-11.5, 1 in, Female, NPT, 1 3/4 in, 11 1/2, 1 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Boss 4-Bolt Clamp, 1-32/64 to 1-50/64 in Nominal, Iron Band, Domestic (BU18)
- PARKER Hollow Hex Plug, 1-1/2 In, BSPP (VSTI11/2EDCF)
- T&S BRASS T&S Brass B-0044-H 44" Replacement Hose (B-0044-H)
- HAYWARD FLOW CONTROL Y-Check Valve, 1/2", CPVC/FPM, Socket (YC20050S)
- ZORO SELECT Pipe, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-14973)
- ZORO SELECT Black Nipple, Welded, 1/2x11 1/2 (793M97)
- ZORO SELECT Female Socket, Cast Iron Tapped 1/4 Bend (220332)
- ZORO SELECT Flanged x Weld Neck, Steel Pipe Flange (BULK-PF-506)
- ZORO SELECT Socket Weld, Black Forged Steel Tee, Class 3000 (1MNR5)
- ZORO SELECT FNPT x MNPT, Malleable Iron 45 Degrees Street Elbow (783Y45)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 150 (2WU76)
- Zoro Select Black Pipe Fittings