Shop All Ductile Iron Pipe Fittings
Zoro Select
Reducing Elbow, 90 deg, 8x6", 125, Flg, Black
Mfr # 4319001758
Zoro # G1557101
Free Shipping & Returns
$434.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 8" x 6"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Basic Pipe Fitting Material Metal
- Standards ANSI/AWWA C110/A21.10, ASME B16.1, ASTM A126, ASTM A48, UL Listed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4319001758
- Zoro # G1557101
- UPC # 092201253972
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 8" x 6" |
Pipe Size (Fittings) | 8" x 6" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | 90 Degree Reducing Elbow |
Basic Pipe Fitting Material | Metal |
Standards | ANSI/AWWA C110/A21.10, ASME B16.1, ASTM A126, ASTM A48, UL Listed |
Basic Pipe Fitting Shape | Elbow |
Item | 90 Degree Reducing Elbow |
Color | Black |
Class | Class 125 |
Fitting Side B Gender | Female |
Description
90 Degrees Reducing Elbow, Cast Iron, Class Class 125, Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 1/8" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331000406)
- KINGSTON BRASS Shower Faucet, Brushed Nickel, Wall Mount (KB538SO)
- LEGEND VALVE 3/8" X 2-1/2" BRASS NIPPLE (311-043)
- APOLLO PEX 3/8 in. Brass PEX Barb Coupling (APXC3838)
- ZORO SELECT Clamp-T w/GroovedBranch, 4x3", Iron, 500psi (0390173417)
- ZORO SELECT Flange, 8", Iron, 300 psi (0390201226)
- ZORO SELECT Concentric Reducer, 10"x6", 125, Flg, Black (4319000424)
- ZORO SELECT Concentric Reducer, 4" x 2", 1000 psi (0390028629)
- ZORO SELECT Concentric Reducer, 12"x8", 125, Flg, Black (4319000444)
- ZORO SELECT Tee, 2", Iron, 1000 psi (0390016806)
- ZORO SELECT Reducing Tee, 6" x 6" x 2", Iron, 1000 psi (0390018042)
- Zoro Select Ductile Iron Pipe Fittings