Shop All Ductile Iron Pipe Fittings
Zoro Select
Reducing Elbow, 90 deg, 10"x8", 125, Flg, Blk
Mfr # 4319001766
Zoro # G1557031
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$655.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 10" x 8"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4319001766
- Zoro # G1557031
- UPC # 092201254009
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 10" x 8" |
Pipe Size (Fittings) | 10" x 8" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | 90 Degree Reducing Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 90 Degree Reducing Elbow |
Description
Reducing Elbow,90 deg,10 In.x8 In.,125,Flg,Blk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OAKBROOK COLLECTION TOOTHBRUSH HOLDER WHT (297-100607OB)
- MIDLAND METAL Ball Valve, 38 Nominal, FNPT, 600 psi WOG, 150 WSP, 20 to 248 deg F, Full Port, Media Cold Water (943201)
- KOHLER Purist Wall-Mount Lav Faucet Trim (T14413-3-2MB)
- SANI-LAV Bottom, Stainless Steel, Double Pedal Valve (105S)
- ZORO SELECT Rigidlok(R) Coupling, 6", Iron, 750 psi (0390013563)
- ZORO SELECT Rigidlok(R) Coupling, 4", Iron, 750 psi (0390013548)
- ZORO SELECT Cap, 2", Iron, 1000 psi (0390030146)
- ZORO SELECT Eccentric Reducer, 12"x8", 125, Flg, Black (4319001234)
- ZORO SELECT Clamp-T w/FNPT Branch, 3x1.5", Iron, 500psi (0390171163)
- ZORO SELECT Reducing Tee, 6" x 6" x 2", Iron, 1000 psi (0390018042)
- GRUVLOK Threaded Reducer, Orange, 4 x 2 1/2 in (0390037174)
- Zoro Select Ductile Iron Pipe Fittings