Shop All Ductile Iron Pipe Fittings
Zoro Select
Reducing Elbow, 90 deg, 10"x6", 125, Flg, Blk
Mfr # 4319001762
Zoro # G1557007
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$626.99
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 10" x 6"
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape 90 Degree Reducing Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4319001762
- Zoro # G1557007
- UPC # 092201253996
- Country of Origin China
- Category Ductile Iron Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 10" x 6" |
Pipe Size (Fittings) | 10" x 6" |
Details
Pipe Fitting Material | Cast Iron |
Specific Fitting Shape | 90 Degree Reducing Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Item | 90 Degree Reducing Elbow |
Description
Reducing Elbow,90 deg,10 In.x6 In.,125,Flg,Blk
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERS Plastic Knob Kit (420-481)
- ANVIL Clevis Hanger, Adjustable, Pipe Sz 1/2 In (0560299810)
- ZORO SELECT 1/2" Socket PVC Ball Valve Union (4PGD3)
- PARKER Conversion Adapter, 3/4-16 x 1/2 In (8-1/2 F5OG-S)
- ZORO SELECT Elbow, 90 Degrees, 2", Iron, 1000 psi (0390014223)
- ZORO SELECT Rigidlok(R) Coupling, 8", Iron, 600 psi (0390013571)
- ZORO SELECT Concentric Reducer, 6" x 3", Iron, 1000 psi (0390028926)
- ZORO SELECT Reducing Elbow, 90 deg, 8x5", 125, Flg, Black (4319001754)
- ZORO SELECT Concentric Reducer, 16"x12", 125, Flg, Black (4319000480)
- ZORO SELECT Reducing Elbow, 90 deg, 10"x8", 125, Flg, Blk (4319001766)
- ZORO SELECT Base Elbow, 90 deg, 8", 125, Black (4319000006)
- Zoro Select Fittings