Shop All Galvanized Pipe Fittings
Zoro Select
Reducing Elbow, 90 deg, 1-1/4x1/2", 300 gal
Mfr # 4316011620
Zoro # G1553358
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Reducing Elbow
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Elbow
- Pipe Size - Pipe Fitting 1-1/4" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316011620
- Zoro # G1553358
- UPC # 092201313898
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 1/2" |
Details
Item | Reducing Elbow |
Specific Fitting Shape | 90 Degree Reducing Elbow |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Elbow |
Description
Reducing Elbow,90 deg,1-1/4x1/2 In.,300 gal
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Flush Valve Retrofit Kit, Toilet/Urinal, Side, Over Handle (FG401805A)
- BRASSCRAFT Ball Rod Universal (SF1925)
- ALLPOINTS Drain Gun, Big Shot Swoosh 20G (8017837)
- DELTA HydraChoice® Body Spray - Spray Head Champagne Bronze (SH5000-CZ)
- ZORO SELECT 1-1/4" MNPT x 1" FNPT Galvanized Hex Bushing (1MPN8)
- ZORO SELECT 3" MNPT x 1" FNPT Galvanized Hex Bushing (2WJ80)
- ZORO SELECT 3" FNPT Galvanized 45 Degree Elbow (2WJ11)
- ZORO SELECT 3/8" MNPT Galvanized Hex Head Plug (1MPL5)
- ZORO SELECT Galv.Nipple, Welded, 3 x 24 (793LN7)
- ZORO SELECT Galv.Nipple, Seamless, 1/4 x 4 (793LT9)
- SOUTHLAND 1/2 In. x 4 In. Welded Steel Galvanized Nipple (10406)
- Zoro Select Fittings