Shop All Black Pipe Fittings
Zoro Select
Female NPT x Female NPT Malleable Iron 90 Degrees Reducing Elbow
Mfr # 783Y41
Zoro # G605781509
original price:
$11.95
11% off
new price: $10.55
/ea
$10.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Maximum Operating Pressure 300 psi
- Fitting Side A Outside Diameter 3 9/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783Y41
- Zoro # G605781509
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 3 9/16 in |
Overall Length | 3 1/4 in |
Fitting Side A Nominal Pipe Size | 2 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Thread Size A | 2 1/2"-8 |
Fitting Thread Size B | 1 1/2"-11.5 |
Pipe Size | 1 1/2 in, 2 1/2 in |
Fitting Pipe Size | 2 1/2 in x 1 1/2 in |
Thread Size | 2 1/2"-8 x 1 1/2"-11.5 |
Description
90 Degrees Reducing Elbow, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 2 1/2 in, Female, NPT, 3 9/16 in, 8, 2 1/2 In.-8, 1 1/2 in, Female, NPT, 2 3/8 in, 11 1/2, 1 1/2 In.-11.5, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Washing Machine Replacement Valve 1/2" CPVC Inlet x 3/4" MHT Outlet, Brass, For Cold Water Supply (541C)
- REVALVED 3/4" Brass Ball Valve 600 WOG Female Threaded NPT Full Port, Lead-Free (REV034TH)
- PARKER 3/16" Compression x 1/4" MNPT Brass 90 Deg Elbow 10PK (169C-3-4)
- KIPP Tube clamps flange aluminum (K0480.5225)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222138)
- ZORO SELECT Socket x Socket x Socket Cast Iron Double 1/4 Bend (220404)
- ZORO SELECT 2" Female NPT Black Forged Steel Cap Class 3000 (1MNE7)
- ZORO SELECT Black Nipple, Welded, 1 1/4x20 (793MD4)
- ZORO SELECT 2" x 1-1/2" Female NPT x Female NPT Malleable Iron Reducer Class 150 (5P576)
- ZORO SELECT 4" Black Steel Blind Flange (FLCS1RFBL400)
- SMITH-COOPER 1-1/4" FNPT Malleable Iron 90 Degree Elbow Class 300 (4316000460)
- Zoro Select Black Pipe Fittings