Shop All Black Pipe Fittings
Zoro Select
Female NPT x Female NPT Malleable Iron 90 Degrees Reducing Elbow
Mfr # 783Y38
Zoro # G005781505
$1.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape 90 Degrees Reducing Elbow
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Fitting Thread Size A 1/4"-18
- Pipe Fitting Connection Type Female NPT x Female NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 783Y38
- Zoro # G005781505
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size A | 1/4"-18 |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Side B Outside Diameter | 11/16 in |
Overall Length | 1 1/16 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Fitting Side A Outside Diameter | 13/16 in |
Fitting Thread Size B | 1/8"-27 |
Fitting Pipe Size | 1/4 in x 1/8 in |
Thread Size | 1/4"-18 x 1/8"-27 |
Pipe Size | 1/4 in, 1/8 in |
Description
90 Degrees Reducing Elbow, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 1/4 in, Female, NPT, 13/16 in, 18, 1/4 In.-18, 1/8 in, Female, NPT, 11/16 in, 27, 1/8 In.-27, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROSS CONTROLS 16 Series 3/2 Single Solenoid Controlled, Normally Closed, Spring Return, 1/4 NPT 110 VAC (1613B2020Z)
- AMERICAN STANDARD Flush Valve, Lexington, Black (047250-0070A)
- AMERICAN STANDARD Spout Seal Kit, Hamilton, Rubber (M962288-0070A)
- PARKER FLUOROCARBON SEAL (60VLV-8)
- ZORO SELECT 3/4" Male NPT Carbon Steel Hex Head Bull Plug (0338203664)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000510)
- ZORO SELECT 1-1/4" x 1" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P521)
- ZORO SELECT Female NPT x Female Socket Carbon Steel Threaded Outlet (4348000530)
- ZORO SELECT Black Nipple, Welded, 4x5 (793N64)
- ZORO SELECT Socket x Socket Cast Iron Long Sweep 1/4 Bend (220500)
- ZORO SELECT Black Nipple, Welded, 3/4x2 1/2 (793MX3)
- Zoro Select Fittings