Shop All Black Pipe Fittings
Zoro Select
Socket x Socket Cast Iron Short Increaser Reducer
Mfr # 222158
Zoro # G400918377
$57.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Coupling
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 222158
- Zoro # G400918377
- UPC # 810074082006
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size | 5 in, 6 in |
Fitting Side B Outside Diameter | 5 5/16 in |
Fitting Side A Outside Diameter | 6 5/16 in |
Overall Length | 4 1/2 in |
Fitting Pipe Size | 6 in x 5 in |
Fitting Side B Nominal Pipe Size | 5 in |
Bend Nominal Dimensions | 2 x 4 1/2 |
Fitting Side A Nominal Pipe Size | 6 in |
Description
Reducing Coupling, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 5/16 in, 5 in, Female, Socket, 5 5/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PVC Tubing -3/4" ID x 1" OD x 10 Ft. L (ZUSA-HT-125)
- MOEN Premium Soap Dispenser Liquid Dispenser Bottle (173490)
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1-1/2", CPVC/EPDM, S/T (TBB2015CPEG)
- KOHLER Watertile Round Round 54-Nozzle Body Spray With Soothing Spray (8014-BL)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222160)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222164)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222162)
- ZORO SELECT 1-1/4" FNPT Malleable Iron Union with Brass Seat Class 300 (4316002860)
- ZORO SELECT 1" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (5P438)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y97)
- ZORO SELECT Black Nipple, Seamless, 1/2x12 (793PZ5)
- Zoro Select Fittings