Shop All Black Pipe Fittings
Zoro Select
Socket x Socket Cast Iron Short Increaser Reducer
Mfr # 222156
Zoro # G300722159
product price: $54.19
/ea
$54.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Coupling
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 222156
- Zoro # G300722159
- UPC # 810074081993
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Pipe Size | 6 in x 4 in |
Fitting Side A Outside Diameter | 6 5/16 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Side B Nominal Pipe Size | 4 in |
Overall Length | 4 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Bend Nominal Dimensions | 2 x 4 |
Pipe Size | 4 in, 6 in |
Description
Reducing Coupling, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 5/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, 3" Mount, Commercial 2 Hole Gooseneck Service Sink Faucet (225-ABCP)
- WEATHERHEAD 1/4" x 3/8" Brass 90 Degree Elbow (402X6)
- ZORO SELECT PVC, White Finish, P-Trap with Union (1CNW3)
- JOHN GUEST Push-to-Connect Union Adapter, 1/4 in Tube Size, Acetal, Gray, 10 PK (PI-0408-S)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222150)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222154)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222152)
- ZORO SELECT Flange, Steel, Weld Neck, 5 in Pipe Size (BULK-PF-506)
- ZORO SELECT Flange, Steel, Weld Neck, 2 in Pipe Size (BULK-PF-422)
- ZORO SELECT 1-1/2" Flanged x FNPT Malleable Iron Floor Flange Class 150 (5P603)
- ZORO SELECT 2" x 1" Plain Plain Carbon Steel Swage Nipple Class STD (3974533101)
- Zoro Select Black Pipe Fittings