Shop All Black Pipe Fittings
Zoro Select
Socket x Socket Cast Iron Short Increaser Reducer
Mfr # 222154
Zoro # G200722150
product price: $55.25
/ea
$55.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Coupling
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 222154
- Zoro # G200722150
- UPC # 810074081986
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size | 3 in, 6 in |
Fitting Side A Nominal Pipe Size | 6 in |
Fitting Pipe Size | 6 in x 3 in |
Fitting Side B Nominal Pipe Size | 3 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Overall Length | 4 in |
Fitting Side A Outside Diameter | 6 5/16 in |
Bend Nominal Dimensions | 2 x 4 |
Description
Reducing Coupling, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 6 in, Female, Socket, 6 5/16 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1-1/2" x 1" FNPT Galvanized 90 Degree Reducing Elbow (0311009807)
- ZORO SELECT 1/2" MNPT x MNPT Black Steel Black Pipe Nipple Schedule 80 (1LMD2)
- AMERICAN STANDARD Cover Set Screw, Metal (A917376-0070A)
- PARKER Brass Dryseal Pipe Fitting, NPSL, 3/8" Pipe Size (210P-6)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222156)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222150)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222152)
- ZORO SELECT 1-1/2" Female NPT x Male NPT Malleable Iron 45 Degree Street Elbow Class 150 (0810028019)
- ZORO SELECT 1/2" x 1/4" Male NPT x Male NPT Steel Swage Nipple (0338024805)
- ZORO SELECT 1-1/2" x 1-1/2" x 1/2" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 150 (0810046011)
- LEGEND VALVE 3/4" BLACK CAP (350-484C)
- Zoro Select Black Pipe Fittings