Shop All Black Pipe Fittings
Zoro Select
Socket x Socket Cast Iron Short Increaser Reducer
Mfr # 222150
Zoro # G100722106
product price: $40.99
/ea
$40.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Coupling
- Standards ASTM A888
- Pipe Fitting Connection Type Socket x Socket
- Max. Steam Pressure 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 222150
- Zoro # G100722106
- UPC # 810074081962
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side A Nominal Pipe Size | 5 in |
Overall Length | 4 in |
Fitting Pipe Size | 5 in x 4 in |
Fitting Side B Nominal Pipe Size | 4 in |
Bend Nominal Dimensions | 2 x 4 |
Fitting Side A Outside Diameter | 5 5/16 in |
Pipe Size | 4 in, 5 in |
Fitting Side B Outside Diameter | 4 7/16 in |
Description
Reducing Coupling, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 5 in, Female, Socket, 5 5/16 in, 4 in, Female, Socket, 4 7/16 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Concentric Coupling, 304 SS, 4 x 6 in (4381009330)
- BESTCARE Battery-Operated Sensor 4" Mount, 3 Hole Ligature Resistant Bathroom Faucet, Chrome plated (WH3375-SO-BAT)
- APOLLO VALVES 3/4" Sweat x Hose Cap Bronze Ball Valve Inline (70LF204HC)
- GROHE Universal Scale Handle Starlight Chrome (47427000)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222154)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222152)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222156)
- ZORO SELECT Pipe, For Air, 2 31/64 in I.D., Aluminum (ZUSA-PF-14951)
- ZORO SELECT Socket x Socket Cast Iron 1/16 Bend (220676)
- ZORO SELECT 2" x 1/2" Female NPT x Female NPT Malleable Iron Reducer Coupling Class 150 (0810089805)
- ANVIL 3/4" x 3/4" x 1/4" Female NPT x Female NPT x Female NPT Black Forged Steel Reducing Tee Class 3000 (0361122708)
- Zoro Select Fittings