Shop All Black Pipe Fittings
Zoro Select
Socket x Socket Cast Iron Short Increaser Reducer
Mfr # ZFB222148
Zoro # G000722305
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Coupling
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZFB222148
- Zoro # G000722305
- UPC # 810074086554
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Fitting Side A Outside Diameter | 5 5/16 in |
Bend Nominal Dimensions | 2 x 4 |
Fitting Side B Nominal Pipe Size | 3 in |
Overall Length | 4 in |
Fitting Side B Outside Diameter | 3 3/8 in |
Fitting Pipe Size | 5 in x 3 in |
Fitting Side A Nominal Pipe Size | 5 in |
Pipe Size | 3 in, 5 in |
Description
Reducing Coupling, Cast Iron, Epoxy Coated, Green Cast Iron, Class 0 psi, 5 in, Female, Socket, 5 5/16 in, 3 in, Female, Socket, 3 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERBILT 6 in. Galvanized Steel Worm Gear Clamp (MC6HD)
- DIXON Adapter, 1 In, 250 psi, Male Adapter x FNPT (G100-A-BR)
- WOODFORD MFG 1/2 in. x 1/2 in. MPT x FS x 10 in. L Freezeless Draining Sillcock w-50HA BP (27CP-10)
- ZORO SELECT PVC Cleanout Plug, MNPT, 6 in Pipe Size (1WKW5)
- ZORO SELECT Socket Cast Iron Cleanout (228562)
- ZORO SELECT 1-1/2" x 1-1/2" x 3/4" NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (4316002232)
- ZORO SELECT Female NPT x Male NPT x Female NPT Malleable Iron Street Tee (783Y75)
- ZORO SELECT 1-1/2" x 1" Female NPT x Female NPT Malleable Iron 90 Degree Reducing Elbow Class 150 (5P452)
- ZORO SELECT Nipple, For Air, 27/32 in I.D., Aluminum (ZUSA-PF-5667)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (1LBU8)
- IRONWERKS DESIGNS 1/2" x 48" Decorative Black Iron Pipe Nipple, 10PK (BLK-1/2x48-10)
- Zoro Select Black Pipe Fittings