Shop All Black Pipe Fittings
Zoro Select
Socket x Socket Cast Iron Short Increaser Reducer
Mfr # 222142
Zoro # G000722114
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Reducing Coupling
- Standards ASTM A888
- Max. Steam Pressure 0
- Pipe Fitting Connection Type Socket x Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 222142
- Zoro # G000722114
- UPC # 810074081924
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Bend Nominal Dimensions | 1 1/2 x 3 5/8 |
Overall Length | 3 5/8 in |
Pipe Size | 2 in, 4 in |
Fitting Side A Nominal Pipe Size | 4 in |
Fitting Side B Nominal Pipe Size | 2 in |
Fitting Side B Outside Diameter | 2 3/8 in |
Fitting Side A Outside Diameter | 4 7/16 in |
Fitting Pipe Size | 4 in x 2 in |
Description
Reducing Coupling, Cast Iron, Black Asphalt, Gray Cast Iron, Class 0 psi, 4 in, Female, Socket, 4 7/16 in, 2 in, Female, Socket, 2 3/8 in, 0 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA GRAB BAR ANCHOR 5.5"" (DF549)
- BANJO 2" FNPT Polypropylene Ball Valve Single Union (SUV050FP)
- LEGEND VALVE 1-1/2" x CLOSE GALV NIPPLE (356-140E)
- SLOAN Vaccum Breaker Vbf72A1 Cp T P F/21 1/2 In Vac Brkr (3396077)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222138)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222140)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222144)
- ZORO SELECT Socket x Socket Cast Iron Short Increaser Reducer (222162)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793F27)
- ZORO SELECT 1/4" Male NPT Carbon Steel Hex Head Bull Plug (0338203607)
- PROSOURCE Elbow 90 Deg Black 1-1/2 (2A-1-1/2B)
- Zoro Select Fittings