Shop All Brass Pipe Fittings
Zoro Select
Reducing Coupling, Brass, 3/4 x 1/2 in
Mfr # ZUSA-PF-10321
Zoro # G500425140
product price: $17.99
/ea
$17.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Color Brown
- Pipe Fitting Connection Type Female BSPT x Female BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10321
- Zoro # G500425140
- UPC # 193005108939
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/2 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 3/4 in x 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Description
Reducing Coupling, Brass, Class Class 125, 3/4 in, Female, BSPT, 14, 1/2 in, Female, BSPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Flat Strainer For - Part# Ts010386-45 (TS010386-45)
- LEONARD VALVE Water Mixing Valve Kit (KIT R/XL150)
- ZORO SELECT 3/4" Galvanized Pipe Strap (GA-75PS)
- ZORO SELECT 1-1/2" MNPT x 4" TBE PVC Pipe Nipple Sch 80 (861-216)
- ZORO SELECT Brass Coupling, FNPT, 3/4" Pipe Size (706103-12)
- ZORO SELECT Red Brass Tee, FNPT, 1/2" Pipe Size (1VEZ3)
- ZORO SELECT Brass Reducing Coupling, FNPT, 1/4" x 1/8" Pipe Size (22UL46)
- ZORO SELECT Brass Reducing Nipple, MNPT, 1/2" x 3/8" Pipe Size 10 PK (6AZF4)
- ZORO SELECT Low Lead Brass Hex Nipple, 1" Pipe Size (706122-16)
- ZORO SELECT 90 Elbow Reducer, Brass, 1 x 1/2 in (ZUSA-PF-10392)
- MERIT BRASS CO 3/4 Lead Free Brass 45 Degree Elbow, FNPT, 125 PSI, Import (XNL102-12)
- Zoro Select Brass Pipe Fittings