Shop All Brass Pipe Fittings
Zoro Select
Reducing Coupling, Brass, 1 x 3/4 in
Mfr # ZUSA-PF-10323
Zoro # G700425209
original price:
$29.75
9% off
new price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Brass
- Application Air, Natural Gas, Oil, Potable Water
- Standards NSF 61
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10323
- Zoro # G700425209
- UPC # 193005108953
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1 in, 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Pipe Size | 1 in x 3/4 in |
Description
Reducing Coupling, Brass, Class Class 125, 1 in, Female, BSPT, 11, 3/4 in, Female, BSPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Union, Socket x Socket, 2 in Pipe Size (897-375-020)
- MILWAUKEE VALVE Globe Valve, Class 300, 1 In. (572 1)
- THRIFCO PLUMBING 5/16 Inch Square Broach Outdoor Faucet / Hose Bibb Wheel Handle (4400286)
- ZORO SELECT Dishwasher Installation Kit, 304 SS (48747)
- ZORO SELECT Brass Countersink Plug, MNPT, 3/4" Pipe Size (706115-12)
- ZORO SELECT Brass Reducing Nipple, MNPT, 3/4" x 1/2" Pipe Size (6AZF5)
- ZORO SELECT Brass Cross, FNPT, 3/8" Pipe Size (706102-06)
- ZORO SELECT Coupling, Brass, 1/8 in, F BSPT, Class 125 (ZUSA-PF-10188)
- ZORO SELECT Red Brass Cap, FNPT, 3/8" Pipe Size (6RCY0)
- ZORO SELECT Reducing Coupling, Brass, 1 x 1/4 in (ZUSA-PF-10290)
- USA INDUSTRIALS Brass MNPT, 3/4" Pipe Size (ZUSA-PF-5035)
- Zoro Select Fittings