Shop All Brass Pipe Fittings
Zoro Select
Reducing Coupling, Brass, 1 x 1/2 in
Mfr # ZUSA-PF-10322
Zoro # G000425220
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Brass
- Pipe Size 1 in, 1/2 in
- Application Air, Natural Gas, Oil, Potable Water
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10322
- Zoro # G000425220
- UPC # 193005108946
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1 in, 1/2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1/2 in |
Description
Reducing Coupling, Brass, Class Class 125, 1 in, Female, BSPT, 11, 1/2 in, Female, BSPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Push-to-Connect Union Tee, 3/8 in x 1/4 in Tube Size, Nylon, Black, 10 PK (3104 60 56)
- MOEN Handheld Shower Hose Matte Black (155748BL)
- ZORO SELECT 304 Stainless Steel 90 Elbow, 1/4 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT (409E111N014)
- MILWAUKEE VALVE Gate Valve, 2 In., Bronze, Non-Rising Stem (UP105 2)
- ZORO SELECT Red Brass Union, FNPT, 3" Pipe Size (1VFL8)
- ZORO SELECT 45 Street Elbow, Brass, 3/4 in, NPT (ZUSA-PF-10686)
- ZORO SELECT Hex Bushing, Brass, 2 x 1 1/2 in, NPT (ZUSA-PF-10639)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 1" Pipe Size (1VEU1)
- ZORO SELECT 45 Elbow Adapter, Brass, 1/2 in, NPTF (ZUSA-PF-9049)
- ZORO SELECT Low Lead Brass Tee, 1/8" Pipe Size (706131-02)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/2" x 3/8" Pipe Size (8-6 MHN-B)
- Zoro Select Brass Pipe Fittings