Shop All Brass Pipe Fittings
Zoro Select
Reducing Coupling, Brass, 1 1/2 x 3/4 in
Mfr # ZUSA-PF-10298
Zoro # G100425137
$48.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Female NPT x Female NPT
- Standards NSF 61
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10298
- Zoro # G100425137
- UPC # 193005108779
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1 1/2 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Pipe Size | 1 1/2 in x 3/4 in |
Description
Reducing Coupling, Brass, Class Class 125, 1 1/2 in, Female, NPT, 12, 3/4 in, Female, NPT, 14, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Delta Universal Showering Components Rub (4959BG)
- WOODFORD MANUFACTURING Yard Hydrant, 1"x3/4" NPTxMPT 1-1/4 (Y2-3)
- THRIFCO PLUMBING 2 Inch ABS Repair Coupling (6795002)
- AMERICAN STANDARD Shwr Arm - Round Esch, Chr 18" (1660.118.002)
- ZORO SELECT Red Brass 90 Degrees Reducing Elbow, FNPT, 3/4" x 1/2" Pipe Size (2CFF9)
- ZORO SELECT Red Brass 90 Degrees Elbow, FNPT, 2" Pipe Size (6RCU6)
- ZORO SELECT Red Brass Coupling, FNPT, 1/4" Pipe Size (1VFD5)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/8" Pipe Size 10 PK (6AZA5)
- ZORO SELECT Red Brass Hex Bushing, MNPT x FNPT, 2" x 1-1/2" Pipe Size (1VGB2)
- ZORO SELECT Reducing Branch Tee, Brass, 1 x 3/4 x 1 in (ZUSA-PF-10473)
- PARKER Brass Pipe Fitting, MNPT x MNPT, 1/8" Pipe Size (2-2 MHLN-B 2.0)
- Zoro Select Fittings