Shop All Brass Pipe Fittings
Zoro Select
Reducing Coupling, Brass, 1 1/2 x 1 1/4 in
Mfr # ZUSA-PF-10328
Zoro # G100425151
$45.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Brass
- Pipe Fitting Connection Type Female BSPT x Female BSPT
- Standards NSF 61
- Pipe Size 1 1/2 in, 1 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-10328
- Zoro # G100425151
- UPC # 193005109011
- Country of Origin Thailand
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1 1/2 in, 1 1/4 in |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Pipe Size | 1 1/2 in x 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Reducing Coupling, Brass, Class Class 125, 1 1/2 in, Female, BSPT, 11, 1 1/4 in, Female, BSPT, 11, 200 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL BRASS Two Handle Wallmount Service Sink Faucet, NPT, Wallmount, Rough Chrome, Overall Width: 10" (0051-URC)
- BIO BIDET FLOW Motion Sensor Kitchen Faucet in Brushed Nickel (UP7000BN)
- ZORO SELECT 1/2" OD x 6 ft. Seamless 316 Stainless Steel Tubing, Inside Dia.: 0.430" (70521)
- DELTA Delta Commercial 81T: Flush Valve. Exposed (81T201)
- ZORO SELECT Brass Hex Head Plug, MNPT, 1/2" Pipe Size (706121-08)
- ZORO SELECT Hex Bushing, Brass, 3 x 1 1/2 in, NPT (ZUSA-PF-10256)
- ZORO SELECT Red Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/2" Pipe Size (1VEW8)
- ZORO SELECT Brass Hollow Square Head Plug, Male NPT (ZUSA-PF-10736)
- ZORO SELECT Red Brass Union, FNPT, 1" Pipe Size (6RDA9)
- ZORO SELECT Brass Reducing Adapter, FNPT x MNPT, 1/2" x 3/8" Pipe Size 10 PK (6AYY0)
- THRIFCO PLUMBING 1/8 Inch Brass Counter Sink Plug (9318115)
- Zoro Select Fittings