Shop All Galvanized Pipe Fittings
Zoro Select
Reducing Coupling, 3/8x1/4", 300 gal.
Mfr # 4316011400
Zoro # G1553023
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 3/8" x 1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316011400
- Zoro # G1553023
- UPC # 092201230881
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Details
Item | Reducing Coupling |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Shape | Coupling |
Description
Reducing Coupling,3/8x1/4 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEBCO Relief Valve Repair Kit, 3/4 - 1 In (905043)
- CHICAGO FAUCET Turret With Two Ball Valves 90Deg (982-WS909AGVCP)
- BECK 1/2" x 3-1/2" Black Pipe Nipple Sch 80 (0332615004)
- ZORO SELECT 1-1/4" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 (E4BNG21)
- ZORO SELECT 3/8" FNPT Galvanized 45 Degree Elbow (5P832)
- ZORO SELECT 4" FNPT Galvanized Merchant Coupling (511-231)
- ZORO SELECT Galv.Nipple, Seamless, 1/2 x 6 (793LV6)
- ZORO SELECT 1" FNPS Galvanized Merchant Coupling (61105)
- ZORO SELECT 4" FNPT x MNPT Galvanized 90 Degree Street Elbow (2WJ15)
- ZORO SELECT Galv.Nipple, Welded, 2 x 126 (793LM0)
- PROSOURCE Elbow 90Deg Galv 1/2 (2A-1/2G)
- Zoro Select Fittings