Shop All Stainless Steel Pipe Fittings
Zoro Select
Reducing Coupling, 316 SS, 3/8 x 1/4
Mfr # ZUSA-PF-7558
Zoro # G100421023
product price: $7.35
/ea
Sold in multiples of 2 for $14.70
$14.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Stainless Steel
- Pipe Size 1/4 in, 3/4 in
- Pipe Fitting Connection Type Female BSPT x Female BSPT
- Application Air, Natural Gas, Oil, Potable Water, Steam
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7558
- Zoro # G100421023
- UPC # 193005123215
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/4 in, 3/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 3/8 in x 1/4 in |
Overall Length | 29 mm |
Description
Reducing Coupling, Stainless Steel, 316, Class Class 150, 3/8 in, Female, BSPT, 19, 1/4 in, Female, BSPT, 19, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Bushing, Brass, 2 x 1/4 in, Class 125 (ZUSA-PF-10243)
- PARKER D05 Cover Plate (SPD3C1EN35)
- JONES STEPHENS Old World Bronze Compression Angle Stop 5/8" Comp. x 3/8 Comp. (S4211WB)
- RINNAI Condensate Neutralizer Kit (804000074)
- ZORO SELECT Hex Bushing, 1-1/2"x1/2", 316, Thrd Heavy (4381035040)
- ZORO SELECT 1-1/2" MNPT SS Hex Head Plug (4307001614)
- ZORO SELECT 1/4" MNPT 316 SS Square Head Plug (60SQ112N014)
- ZORO SELECT 1/4" Socket Weld SS Cap (4307004204)
- ZORO SELECT 4" x 3" MNPT x FNPT SS Hex Reducing Bushing (4307001460)
- ZORO SELECT 1/4" Socket Weld SS Weldable Outlet Sch 40 (4307002500)
- ZORO SELECT Nipple, Schedule 40, 1/2" ID, 304 SS, 2" L (ZUSA-PF-1349)
- Zoro Select Fittings