Shop All Stainless Steel Pipe Fittings
Zoro Select
Reducing Coupling, 304 SS, 1 x 3/4
Mfr # ZUSA-PF-8158
Zoro # G800421347
product price: $15.75
/ea
$15.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Stainless Steel
- Standards ISO 7-1
- Color Silver
- Pipe Fitting Connection Type Female BSPT x Female BSPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8158
- Zoro # G800421347
- UPC # 193005121693
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1 in, 3/4 in |
Overall Length | 41 mm |
Fitting Side B Nominal Pipe Size | 3/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 3/4 in |
Description
Reducing Coupling, Stainless Steel, 304, Class Class 150, 1 in, Female, BSPT, 11, 3/4 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Wrench, Basin (1017)
- MUSTEE 24 in W x 36 in L x 10 in H, Fiberglass, Mop Sink (65M)
- COMMAND Bath Mirror (BATH35-SN-ES)
- KOHLER 15 5/8 in W x 19 13/16 in L x 6 3/4 in H, Undermount, Vitreous china (K-2882-0)
- ZORO SELECT Reducing Coupling, 304 SS, 1/2 x 1/4 (ZUSA-PF-8150)
- ZORO SELECT Reducing Coupling, 304 SS, 1 x 1/4 (ZUSA-PF-8155)
- ZORO SELECT Reducing Coupling, 304 SS, 1 1/2 x 1 (ZUSA-PF-8160)
- ZORO SELECT Hex Bushing, 1-1/4"x3/4", 150,304, Thrd (4381031190)
- ZORO SELECT Reduce Coupling, 1-1/2"x1-1/4", 304, Thrd (4381032470)
- ZORO SELECT 1-1/2" FNPT 304/304L SS 90 Degree Elbow (3000300112)
- ZORO SELECT 4" FNPT SS Union (4381033710)
- Zoro Select Stainless Steel Pipe Fittings