Shop All Stainless Steel Pipe Fittings
Zoro Select
Reducing Coupling, 304 SS, 1 x 1/4
Mfr # ZUSA-PF-8155
Zoro # G900421322
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Stainless Steel
- Pipe Fitting Connection Type Female BSPT x Female BSPT
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Pipe Size 1 in, 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8155
- Zoro # G900421322
- UPC # 193005121648
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1 in, 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1 in |
Fitting Pipe Size | 1 in x 1/4 in |
Overall Length | 41 mm |
Description
Reducing Coupling, Stainless Steel, 304, Class Class 150, 1 in, Female, BSPT, 11, 1/4 in, Female, BSPT, 19, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Adapter, Male, 2", Press X MIP (9032300PC)
- KIBI Tender-T Single Handle Bathroom Vessel Sink Faucet with Pop Up Drain (C-KBF1020BG-KPW101BG)
- RHEEM 30 gal, Residential Electric Water Heater, 240V, Single Phase (PROE30 T2 RH95)
- MUELLER BALL VALVE BRS FIP 3/4"" (107-404NL)
- ZORO SELECT Reducing Coupling, 304 SS, 1/2 x 1/4 (ZUSA-PF-8150)
- ZORO SELECT Reducing Coupling, 304 SS, 1 x 3/4 (ZUSA-PF-8158)
- ZORO SELECT Reducing Coupling, 304 SS, 1 1/2 x 1 (ZUSA-PF-8160)
- ZORO SELECT 1" FNPT 304 SS 45 Degree Elbow (2UA65)
- ZORO SELECT Hex Reducing Bushing, 3 x 2 1/2 In, 316 SS (4307001390)
- ZORO SELECT 1/4" x 1/8" MNPT x FNPT 316 SS Hex Reducing Bushing (1RTP1)
- COMPLETE ATHLETE 0.75 in. MegaPress Stainless Steel 304 Tee with Triple Press Connection & Smart Connect Technology (CO2088891)
- Zoro Select Stainless Steel Pipe Fittings