Shop All Stainless Steel Pipe Fittings
Zoro Select
Reducing Coupling, 304 SS, 1 1/2 x 1
Mfr # ZUSA-PF-8160
Zoro # G300421182
product price: $28.49
/ea
$28.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Stainless Steel
- Standards ISO 7-1
- Pipe Fitting Connection Type Female BSPT x Female BSPT
- Connection Type Threaded
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-8160
- Zoro # G300421182
- UPC # 193005121716
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1 1/2 in, 1 in |
Fitting Side B Nominal Pipe Size | 1 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Overall Length | 54 mm |
Fitting Pipe Size | 1 1/2 in x 1 in |
Description
Reducing Coupling, Stainless Steel, 304, Class Class 150, 1 1/2 in, Female, BSPT, 11, 1 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KURIYAMA Reinforced Tubing, 225 psi at 70F, Clear (K7300-16X100)
- MOEN Sensor, Single Hole Mount, Commercial 1 Hole Gooseneck Bathroom Faucet (CA8303)
- ZORO SELECT 60 Deg Elbow, 1-1/2 In x 1-1/2 In Hub (1WJA9)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1/2" Pipe Size (6RCU9)
- ZORO SELECT Reducing Coupling, 304 SS, 3/4 x 1/2 (ZUSA-PF-8154)
- ZORO SELECT Reducing Coupling, 304 SS, 1 x 1/4 (ZUSA-PF-8155)
- ZORO SELECT Reducing Coupling, 304 SS, 1 x 3/4 (ZUSA-PF-8158)
- ZORO SELECT 1-1/2" FNPT 304 SS Union (400U111N112)
- ZORO SELECT 3/8" x 1/4" FNPT 316 SS Reducing Coupling (60RC111N038014)
- ZORO SELECT 3/8" FNPT 304 SS 90 Degree Elbow (2UA56)
- KINGDOM 1/2 Plug, 304 Stainless Steel, MNPT, Class 150, 300 PSI (K417-08)
- Zoro Select Stainless Steel Pipe Fittings