Shop All Galvanized Pipe Fittings
Zoro Select
Reducing Coupling, 2"x1/2", 300 gal.
Mfr # 4316011426
Zoro # G1553120
product price: $86.85
/ea
Free Shipping & Returns
$86.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 2" x 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316011426
- Zoro # G1553120
- UPC # 092201231017
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1/2" |
Details
Item | Reducing Coupling,2"x1/2",300 gal. |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reducing Coupling,2 In.x1/2 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Plastic PEX Barb Tee (5-Pack), 5PK (PXPAT125PK)
- ANVIL 1-1/2X3 Xh Blk Stl CW Nipple (0330532607)
- OWENS CORNING 1/2" thick 2-1/2" ID tube with ASJ (722695)
- KECKLEY 1/4" NPT Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-025)
- ZORO SELECT 2" FNPT Galvanized Hex Locknut (511-984HC)
- ZORO SELECT 1/4" FNPT Galvanized Hex Locknut (5P977)
- ZORO SELECT 2" FNPT Galvanized Tee (1LBN4)
- ZORO SELECT 3/4" x 3/4" x 1/2" FNPT Galvanized Reducing Tee (5P852)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (5P796)
- ZORO SELECT 1-1/4" FNPT Galvanized Floor Flange (5P970)
- LEGEND VALVE 3 X 2-1/2 GALV. HEX BUSHING (352-641C)
- Zoro Select Fittings