Shop All Galvanized Pipe Fittings
Zoro Select
Reducing Coupling, 2"x1-1/4", 300 gal.
Mfr # 4316011432
Zoro # G1553218
Free Shipping & Returns
$82.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 2" x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4316011432
- Zoro # G1553218
- UPC # 092201231048
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/4" |
Details
Item | Reducing Coupling,2"x1-1/4",300 gal. |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reducing Coupling,2 In.x1-1/4 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Trap Adapter, 1-1/2 In Slip x Spigot (1WJN3)
- USA INDUSTRIALS Pipe Fitting - 316SS Sch40 - Pipe Nipple (Both Ends) - 2" MNPT - 60" L (ZUSA-PF-2557)
- ZURN Washout Urinal, 0.125 gpf, Wall Mount (Z5738.207.00)
- ALLIED INTERNATIONAL PVC Pipe Cutter, 1 5/8" (81620)
- ZORO SELECT 1/4" FNPT Galvanized Floor Flange (511-601HC)
- ZORO SELECT 2-1/2" FNPT Galvanized Union (2WJ71)
- ZORO SELECT Galv.Nipple, Seamless, 3/8 x 2 (793LU5)
- ZORO SELECT Reducing Tee, 1"x1/2", 300 gal. (4316012102)
- ZORO SELECT 1-1/2" FNPT Galvanized 90 Degree Elbow (1MPC9)
- ZORO SELECT 3/8" FNPT Galvanized Coupling (5P918)
- PROPLUS 3/4 Galvanized Malleable Cross Silver (44346)
- Zoro Select Galvanized Pipe Fittings