Shop All Galvanized Pipe Fittings
Zoro Select
Reducing Coupling, 2"x1-1/2", 300 gal.
Mfr # 4316011434
Zoro # G1553242
product price: $60.45
/ea
$60.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 2" x 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316011434
- Zoro # G1553242
- UPC # 092201231055
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/2" |
Details
Item | Reducing Coupling,2"x1-1/2",300 gal. |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reducing Coupling,2 In.x1-1/2 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Bumper Kit (GP1409392)
- RUBBERWORX 2" PART F STAINLESS QUICK CPL PART F ADP-MPT 316SS (RBX-F-316-200)
- FGI Foremost WS-1931 Vanity Top, 31 in OAL, 19 in OAW, Marble, Solid White (WS-1931)
- HAYWARD FLOW CONTROL Gasket Replacement, EPDM, 2"OD (BFXAGST020E)
- ZORO SELECT 1" FNPS Galvanized Merchant Coupling (61105)
- ZORO SELECT 1-1/4" FNPT Galvanized 45 Degree Elbow (5P836)
- ZORO SELECT 1" IPS Galvanized Compression Coupling (160-005)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2XCLOSE (793LY3)
- ZORO SELECT 2" MNPT Galvanized Square Head Plug (5P915)
- ZORO SELECT 3/8" FNPT Galvanized Union (5P957)
- ZORO SELECT 3" MNPT x 1/2" FNPT Galvanized Hex Bushing (511-903BC)
- Zoro Select Galvanized Pipe Fittings