Shop All Galvanized Pipe Fittings
Zoro Select
Reducing Coupling, 1-1/4"x3/4", 300 gal.
Mfr # 4316011414
Zoro # G1553050
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 1-1/4" x 3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4316011414
- Zoro # G1553050
- UPC # 092201230966
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/4" x 3/4" |
Details
Item | Reducing Coupling |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reducing Coupling,1-1/4 In.x3/4 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Disconnect Clip, For Tube Size 1" (U714)
- DURA-BLOK Pipe Support Block, 200 Lb, 5 1/2-16 In H (DBE10-16)
- STRATAFLO PRODUCTS INC. 2" FNPT Brass Check Valve with Stainless Steel Poppet (400-200)
- KOHLER Dual Handle 8" Mount, Gooseneck Bathroom Faucet, Polished chrome (K-45102-4-CP)
- ZORO SELECT 1-1/2" FNPT Galvanized 45 Degree Elbow (5P837)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (1LBG5)
- ZORO SELECT 1/4" FNPT Galvanized Cap (1MPK5)
- ZORO SELECT 2" FNPT Galvanized Tee (1LBN4)
- ZORO SELECT 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (1MPN5)
- ZORO SELECT Galv.Nipple, Welded, 2 1/2x 16 (793LM2)
- ANVIL 8700152104 1 x 8 in. Steel Pipe Fitting Galvanized Nipple (229500)
- Zoro Select Fittings