Shop All Galvanized Pipe Fittings
Zoro Select
Reducing Coupling, 1-1/2"x1", 300 gal.
Mfr # 4316011422
Zoro # G1553111
product price: $44.99
/ea
$44.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 1-1/2" x 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316011422
- Zoro # G1553111
- UPC # 092201231000
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Details
Item | Reducing Coupling |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Shape | Coupling |
Description
Reducing Coupling,1-1/2 In.x1 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Flange Gasket (P5795-7)
- LEGRIS Push-to-Connect Elbow, 12mm Tube Size, Nylon, Black, 10 PK (3102 12 00)
- CAMBRIDGE PLUMBING Complete 48" White Vanity Set with Polished Chrome Plumbing (8116B-W)
- SMITH-COOPER Union, Galvanized, 150lb, 2-1/2" (4316012618)
- ZORO SELECT Galv.Nipple, Welded, 3 x 36 (793LN8)
- ZORO SELECT 1/8" FNPT Galvanized 90 Degree Elbow (5P795)
- ZORO SELECT 1/2" FNPT Galvanized 90 Degree Elbow (5P798)
- ZORO SELECT 3/8" FNPT Galvanized Hex Locknut (510-902HC)
- ZORO SELECT 1" FNPT Galvanized 45 Degree Elbow (5P835)
- ZORO SELECT 1/4" FNPT Galvanized Cap (5P899)
- ZORO SELECT 3/8" FNPT Galvanized Tee (5P843)
- Zoro Select Fittings