Shop All Galvanized Pipe Fittings
Zoro Select
Reducing Coupling, 1-1/2"x1-1/4", 300 gal.
Mfr # 4316011424
Zoro # G1553148
product price: $50.29
/ea
$50.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Coupling
- Pipe Size - Pipe Fitting 2" x 1-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4316011424
- Zoro # G1553148
- UPC # 092201249890
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 2" x 1-1/4" |
Details
Item | Reducing Coupling |
Specific Fitting Shape | Reducer Coupling |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Coupling |
Description
Reducing Coupling,1-1/2 In.x1-1/4 In.,300 gal.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT FNPT, Malleable Iron Reducing Tee, Class 150 (0810051227)
- KOHLER Center Guide Assembly (1277291-MX)
- ZORO SELECT 3/4" x 5/8" Low Lead Brass Female Coupling (700066-1012)
- HONEYWELL Am100-1Lf Am-1 1/2" Npt. Lead (AM100-1LF)
- ZORO SELECT 3/4" FNPT Galvanized Union (5P959)
- ZORO SELECT 2" FNPT Galvanized Union (1LBT6)
- ZORO SELECT 2-1/2" FNPT Galvanized Merchant Coupling (511-229)
- ZORO SELECT 1/4" FNPT Galvanized Coupling (1MPF8)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (5P796)
- ZORO SELECT 3/4" FNPT Galvanized Coupling (1LBP1)
- ANVIL 6" x 4" FNPT Galvanized Reducer (0311093603)
- Zoro Select Galvanized Pipe Fittings