Shop All Brass Pipe Fittings
Zoro Select
Reducing Adapter, Brass, 3/8 x 1/8 in
Mfr # ZUSA-PF-9083
Zoro # G800424645
product price: $9.15
/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Standards ANSI B1.20.1, ASME B31.3
- Color Black
- Hex Size 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9083
- Zoro # G800424645
- UPC # 193005129026
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Hex Size | 7/8 in |
Overall Length | 1 1/16 in |
Pipe Size | 1/8 in, 3/8 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 3/8 in x 1/8 in |
Description
Reducing Adapter, Brass, Black Zinc-Plated, Class Class 1000, 3/8 in, Female, NPTF, 18, 1/8 in, Male, NPTF, 27, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 1/4" Pipe Size (706109-04)
- MIDLAND METAL Nipple Assortment, 34 x 6 Close, SCH 40, 66 Piece, Steel, Black Oxide, Import (973568)
- PRIME-LINE Diecast Shower Door Handle Set for Shower Doors or Tub Enclosure, 2 Hole Center, Chrome 1 Set (M 6158)
- NVENT CADDY Clevis Hanger, Size 1 In (4060100S4)
- ZORO SELECT Red Brass Cored Plug, MNPT, 2-1/2" Pipe Size (1VFT6)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size (6RCT8)
- ZORO SELECT Red Brass Cross, FNPT, 1/2" Pipe Size (1VFB9)
- ZORO SELECT Red Brass Union, FNPT, 1-1/2" Pipe Size (1VFL2)
- ZORO SELECT 90 Elbow, Brass, 3/8 in, F BSPT, Class 125 (ZUSA-PF-10364)
- ZORO SELECT Brass 45 Degrees Street Elbow, MNPT x FNPT, 1-1/2" Pipe Size (22UL63)
- PARKER 45 Extruded Street Elbow, Brass, 1/4 in (2214P-4-4)
- Zoro Select Brass Pipe Fittings