Shop All Brass Pipe Fittings
Zoro Select
Reducing Adapter, Brass, 3/8 x 1/4 in
Mfr # ZUSA-PF-9025
Zoro # G300424954
original price:
$5.29
5% off
new price: $4.99
/ea
$4.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Connection Type Threaded
- Overall Length 1 1/4 in
- Pipe Fitting Connection Type Female NPTF x Male NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9025
- Zoro # G300424954
- UPC # 193005128449
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Overall Length | 1 1/4 in |
Hex Size | 7/8 in |
Pipe Size | 1/4 in, 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Pipe Size | 3/8 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Description
Reducing Adapter, Brass, Nickel-Plated, Class Class 1000, 3/8 in, Female, NPTF, 18, 1/4 in, Male, NPTF, 18, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 1/8 in. MIP each X 1/8 in. D MIP Galvanized Steel Nipple (309UP18X312)
- ZORO SELECT 1-1/2" x 6" TOE Black Pipe Nipple Sch 80 (40810TS)
- GROHE Cosmopolitan Pressure Balance Shower Set, Chrome (29429000)
- LEGRIS Push-to-Connect Elbow, 3/16 in Tube Size, Nylon, Black, 10 PK (3102 55 00)
- ZORO SELECT Reducing Coupling, Brass, 3/8 x 1/8 in (ZUSA-PF-10282)
- ZORO SELECT Low Lead Brass Hex Nipple, 1/4" Pipe Size (706322-04)
- ZORO SELECT Red Brass Coupling, FNPT, 1" Pipe Size (6RCV8)
- ZORO SELECT Low Lead Brass Reducing Street Elbow, FNPT x MNPT, 1/2" x 3/8" Pipe Size (706228-0608)
- ZORO SELECT Red Brass 45 Degrees Street Elbow, MNPT x FNPT, 3/4" Pipe Size (1VEY2)
- ZORO SELECT Red Brass Union, FNPT, 1-1/2" Pipe Size (1VFL2)
- JMF 5/16 in. Compression X 1/8 in. D MPT Brass Connector (4503322)
- Zoro Select Brass Pipe Fittings