Shop All Brass Pipe Fittings
Zoro Select
Reducing Adapter, Brass, 1/4 x 1/8 in
Mfr # ZUSA-PF-9023
Zoro # G700424899
product price: $4.25
/ea
$4.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Pipe Size 1/4 in, 1/8 in
- Application Air, Natural Gas, Non-Potable Water, Oil
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9023
- Zoro # G700424899
- UPC # 193005128425
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/4 in, 1/8 in |
Hex Size | 3/4 in |
Overall Length | 1 1/16 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Fitting Pipe Size | 1/4 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/4 in |
Description
Reducing Adapter, Brass, Nickel-Plated, Class Class 1000, 1/4 in, Female, NPTF, 18, 1/8 in, Male, NPTF, 27, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 4 PK (KitchenAid-PUR-EDR4RXD1-4P-AFC-RF-M2-13224)
- RINNAI 9 GPM Commercial 160K BTU Natural Gas Interior Tankless Water Heater (CU160IN)
- LEGEND VALVE 1" T-453 NL Y-PTN CHECK VALVE (105-305NL)
- ZSI Cushioned Clamp, Insulation Type, 2.95" L (UX3834)
- ZORO SELECT Low Lead Brass Bushing, 3/4" x 1/8" Pipe Size (706110-1202)
- ZORO SELECT 90 Elbow, Nickel-Plated Brass, 1/4 in (ZUSA-PF-9039)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10551)
- ZORO SELECT Reducing Coupling, Brass, 1 x 3/8 in (ZUSA-PF-10291)
- ZORO SELECT 45 Street Elbow, Brass, 1/4 in, NPT (ZUSA-PF-10683)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10549)
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 13 10)
- Zoro Select Fittings