Shop All Brass Pipe Fittings
Zoro Select
Reducing Adapter, Brass, 1/2 x 3/8 in
Mfr # ZUSA-PF-9086
Zoro # G300424626
product price: $7.95
/ea
Sold in multiples of 2 for $15.90
$15.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Hex Size 1 1/16 in
- Pipe Size 1/2 in, 3/8 in
- Overall Length 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9086
- Zoro # G300424626
- UPC # 193005129057
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Hex Size | 1 1/16 in |
Pipe Size | 1/2 in, 3/8 in |
Overall Length | 1 7/16 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Description
Reducing Adapter, Brass, Black Zinc-Plated, Class Class 1000, 1/2 in, Female, NPTF, 14, 3/8 in, Male, NPTF, 18, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTCARE Flush Valve, Push Button, 1.2 to 1.6 gpf (WH2898-ADA-1.28)
- BELIMO Valve 1-1/2" 2Wayvlv 19Cv S.S. Trim (B238)
- ZURN ADA Handle Assembly, Exposed Valve (P6000-M-ADA)
- LEGRIS Metric Push-to-Connect Fitting (3102 06 08)
- ZORO SELECT Reducing Coupling, Brass, 1 1/2 x 1 1/4 in (ZUSA-PF-10328)
- ZORO SELECT Red Brass Coupling, FNPT, 3" Pipe Size (1VFF5)
- ZORO SELECT Brass Round Cap, Female BSPT (ZUSA-PF-10547)
- ZORO SELECT Hex Bushing, Brass, 1 1/2 x 1/4 in, NPT (ZUSA-PF-10237)
- ZORO SELECT Brass Street Tee, FNPT x MNPT x FNPT, 3/8" Pipe Size 10 PK (6AYW2)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/8" Pipe Size (706122-02)
- THRIFCO PLUMBING Brass Adapter Bushing (4401713)
- Zoro Select Fittings