Shop All Brass Pipe Fittings
Zoro Select
Reducing Adapter, Brass, 1/2 x 3/8 in
Mfr # ZUSA-PF-9027
Zoro # G300424923
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Connection Type Threaded
- Application Air, Natural Gas, Non-Potable Water, Oil
- Pipe Size 1/2 in, 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9027
- Zoro # G300424923
- UPC # 193005128463
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Pipe Size | 1/2 in, 3/8 in |
Hex Size | 1 1/16 in |
Overall Length | 1 7/16 in |
Fitting Side B Nominal Pipe Size | 3/8 in |
Fitting Pipe Size | 1/2 in x 3/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Description
Reducing Adapter, Brass, Nickel-Plated, Class Class 1000, 1/2 in, Female, NPTF, 14, 3/8 in, Male, NPTF, 18, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x MNPT Black Pipe Nipple Schedule 40 (5P620)
- USA INDUSTRIALS Sanitary Fitting, 304SS, Male Straight, 1/2" QC x 1/2" NPT Male (ZUSA-STF-QC-206)
- BSC PREFERRED Thick-Wall Dark Gray PVC Pipe Nipple for Water Threaded on One End 3/4 NPT 2 Long (9173K34)
- ZURN EZ Flush Sensor Retrofit Kit, Side Mount (ZERK-SM)
- ZORO SELECT 90 Elbow Reducer, Brass, 1/2 x 1/4 in (ZUSA-PF-10385)
- ZORO SELECT Brass Countersink Plug, MNPT, 3/4" Pipe Size (6AZA1)
- ZORO SELECT Locknut, Brass, 2 1/2", F NPSL, Class 125 (ZUSA-PF-10341)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 3/8" Pipe Size (22UL06)
- ZORO SELECT Brass Male Tee, MNPT, 3/8" Pipe Size (6AYV3)
- ZORO SELECT Hex Bushing, Brass, 1 x 3/4 in, BSPT (ZUSA-PF-10270)
- ZORO SELECT Brass Countersink Plug, MNPT, 1/4" Pipe Size (6AYZ8)
- Zoro Select Brass Pipe Fittings