Shop All Brass Pipe Fittings
Zoro Select
Reducing Adapter, Brass, 1/2 x 1/4 in
Mfr # ZUSA-PF-9085
Zoro # G600424777
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
$12.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Brass
- Standards ANSI B1.20.1, ASME B31.3
- Hex Size 1 in
- Overall Length 1 7/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-9085
- Zoro # G600424777
- UPC # 193005129040
- Country of Origin China
- Category Brass Pipe Fittings
Dimensions
Hex Size | 1 in |
Overall Length | 1 7/16 in |
Pipe Size | 1/2 in, 1/4 in |
Fitting Pipe Size | 1/2 in x 1/4 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Description
Reducing Adapter, Brass, Black Zinc-Plated, Class Class 1000, 1/2 in, Female, NPTF, 14, 1/4 in, Male, NPTF, 18, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Solenoid Filter Replacement Kit (EBF-1004-A)
- HYDRA-ZORB Strut Mount Cushion Clamp, 5/8" OD Tube, Aluminum (100062-4-865)
- UPONOR ProPEX EP Reducing Tee, 3/4 (Q4757557)
- SAFETY PLUS GAS CNCT 1/2""X1/2"" 60'L (CSSD44R-60 P)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 3/4" Pipe Size (1VEU9)
- ZORO SELECT Low Lead Brass Nipple, MNPT, 1/2" x 3/8" Pipe Size (706123-0806)
- ZORO SELECT 90 Elbow Adapter, Brass, 3/8 in, NPTF (ZUSA-PF-9044)
- ZORO SELECT Brass Tee, FNPT, 1/8" Pipe Size (22UL16)
- ZORO SELECT Red Brass Cored Plug, MNPT, 1" Pipe Size (1VFR7)
- ZORO SELECT Brass Extruded Tee, FNPT, 1/2" Pipe Size 10 PK (6AYU9)
- JONES STEPHENS Brass Hose Barb Adapter, 3/4" Pipe Size (G25121)
- Zoro Select Brass Pipe Fittings