Shop All Stainless Steel Pipe Fittings
Zoro Select
Reducing Adapter, 304 SS, 1/2 x 1/8
Mfr # ZUSA-PF-7865
Zoro # G200420865
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducing Adapter
- Pipe Fitting Material Stainless Steel
- Application Air, Natural Gas, Oil, Potable Water, Steam
- Connection Type Threaded
- Pipe Size 1/2 in, 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ZUSA-PF-7865
- Zoro # G200420865
- UPC # 193005126988
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size | 1/2 in, 1/8 in |
Hex Size | 1 1/8 in |
Fitting Pipe Size | 1/2 in x 1/8 in |
Fitting Side A Nominal Pipe Size | 1/2 in |
Overall Length | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1/8 in |
Description
Reducing Adapter, Stainless Steel, 304, 1/2 in, Female, NPT, 14, 1/8 in, Male, NPT, 27, 4,600 psi Maximum Operating Pressure
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PIPE AND FOUNDRY ELBOW 45 PVC DWV 6"" HXH (PVC00321 1600)
- ZORO SELECT CPVC Flange, Schedule 80, 1" Pipe Size, Spigot (9856-010)
- ZSI Cushioned Clamp, Polyurethane, 1-3/8" Tube (UX13834)
- MUELLER STEAM SPECIALTY 1", FNPT x FNPT, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F (1 125 CI Iron Body screwed)
- ZORO SELECT Reducing Adapter, 304 SS, 1/2 x 1/4 (ZUSA-PF-7866)
- ZORO SELECT Reducing Adapter, 304 SS, 1/4 x 1/8 (ZUSA-PF-7862)
- ZORO SELECT Reducing Adapter, 304 SS, 1/2 x 3/8 (ZUSA-PF-7867)
- ZORO SELECT Hex Bushing, 1/2"x1/4", 150,304, Thrd (4381031040)
- ZORO SELECT 2" Socket Weld 316 SS 90 Degree Elbow (609E111SW020)
- ZORO SELECT 1-1/4" x 1/2" FNPT 304 SS Reducing Coupling (40RC111N114012)
- LEGEND VALVE 1/2" X 1-1/2" 304 SS NIPPLE (304-061)
- Zoro Select Fittings