Shop All Flared Tube Fittings
Zoro Select
Reducer, Low Lead Brass, 650 psi
Mfr # 704056-1006
Zoro # G3002785
product price: $8.35
/ea
$8.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material Low Lead Brass
- Specific Fitting Shape Straight Reducing Connector
- Tube Size 3/8 in x 5/8 in
- Basic Pipe Fitting Material Metal
- Specific Pipe Fitting Shape Reducer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 704056-1006
- Zoro # G3002785
- Country of Origin China
- Category Flared Tube Fittings
Dimensions
Tube Size | 3/8 in x 5/8 in |
Fitting Side A Tube Outer Diameter | 5/8 in |
Hex Size | 7/8 in |
Fitting Side B Tube Outer Diameter | 3/8 in |
Fitting Thread Size | 7/8-14 |
Overall Length | 1 3/4 in |
For Tube Outside Diameter | 3/8 in, 5/8 in |
Description
Reducer, Fitting Material Brass, Flare Angle 45 Degrees , Application Potable Water, Fitting Side A Connection Type Flared, Fitting Side B Connection Type Flared, Fitting Side A Tube Outer Diameter 5/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Thread Size 7/8-14, Hex Size 7/8 in, Maximum Operating Pressure 650 psi, Maximum Operating Temperature 250 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight Reducing Connector, Standards ASA, ASME, SAE
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Champion Pro Elongated 1.28 Gpf Toilet I, 1.28 gpf, Champion Flushing System, Floor Mount, White (211CA.104.020)
- DANCO Stem Kohler 6N-3H Ll (9D0017009E)
- LEGRIS Push-to-Connect Bulkhead Union, 5/16 in or 8mm Tube Size, Nylon, Black, 10 PK (3116 08 00)
- ELKAY 19-1/2" W x Wall Hung, Sink (EWS2520W6C)
- ZORO SELECT 1/2" Male Flare Low Lead Brass Union (704042-08)
- ZORO SELECT 1/4" Female Flare Low Lead Brass Cap (704040-04)
- ZORO SELECT Union, Inverted, Flare x Flare, PK10 (5ZVT1)
- ZORO SELECT 5/8" Female Flare Low Lead Brass Forged Nut (704018-10)
- ZORO SELECT Swivel Connector, Low Lead Brass, 1000 psi (704070-06)
- ZORO SELECT 3/8" Male Flare Low Lead Brass Union (704042-06)
- USA INDUSTRIALS 37 Deg Flared Fitting - 316SS - Nut for 3/8" OD (ZUSA-TF-37FL-60)
- Zoro Select Tube Fittings