Shop All Black Pipe Fittings
Zoro Select
Female NPT x Female NPT Malleable Iron Reducer
Mfr # 783Y92
Zoro # G605781479
product price: $3.35
/ea
$3.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Malleable Iron
- Specific Fitting Shape Reducer
- Standards ASME B16.3, ASTM A197, FM Approved, UL Listed
- Application Air, Natural Gas, Non-Potable Water, Propane, Steam
- Fitting Side A Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 783Y92
- Zoro # G605781479
- Country of Origin Thailand
- Category Black Pipe Fittings
Dimensions
Fitting Thread Size A | 2"-11.5 |
Fitting Side B Outside Diameter | 1 3/16 in |
Fitting Thread Size B | 1/2 in -14 |
Fitting Side A Nominal Pipe Size | 2 in |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Outside Diameter | 2 15/16 in |
Overall Length | 2 3/4 in |
Pipe Size | 1/2 in, 2 in |
Fitting Pipe Size | 2 in x 1/2 in |
Thread Size | 2"-11.5 x 1/2 in -14 |
Description
Reducer, Malleable Iron, Not Applicable, ASTM A197, Class Class 150, For Pipe Schedule 40, 2 in, Female, NPT, 2 15/16 in, 11 1/2, 2 In.-11.5, 1/2 in, Female, NPT, 1 3/16 in, 14, 1/2 in -14, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, Not Applicable, 300 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Aerator & Key Kit, 1.2 Gpm (1281577)
- LEGEND VALVE 1/2" S-1001T NO LEAD BALL VLV (101-633NL)
- LEGEND VALVE 1/8" X 8" BLACK NIPPLE (355-012E)
- ZORO SELECT Female NPT x Female NPT Malleable Iron Reducer (783Y91)
- ZORO SELECT Socket x Socket x Socket x Socket Cast Iron No-Hub Sanitary Cross (221862)
- ZORO SELECT Black Nipple, Seamless, 3/4x16 (793ND7)
- ZORO SELECT Black-Coated Steel Pipe Nipple (793EY0)
- ZORO SELECT Black Nipple, Seamless, 1 1/4x12 (793N93)
- ZORO SELECT Socket x Socket Cast Iron P-Trap (222508)
- ANVIL 4" Female NPT Malleable Iron Hex Locknut Class 150 (0318913845)
- Zoro Select Fittings