Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 4"x1", 150,304, Thrd
Mfr # 4381032680
Zoro # G1562239
product price: $84.29
/ea
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 304 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381032680
- Zoro # G1562239
- UPC # 092201365019
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 4" x 1" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 304 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Description
Reduce Coupling,4"x1",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Needle Valve, 1/8In, FNPTxMNPT (NV108P-2)
- CAMPBELL 3/4" FNPT Low Lead Brass Spring Foot Valve (FV-3TLF)
- KOHLER Hartland 33" X 22" X 9-5/8" Top-Mount (5818-4-0)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (EF8210G004V)
- ZORO SELECT Reduce Coupling, 1"x1/2", 150,304, Thrd (4381032330)
- ZORO SELECT Reduce Coupling, 2-1/2"x2", 150,304, Thrd (4381032610)
- ZORO SELECT Reduce Coupling, 2"x1", 150,304, Thrd (4381032530)
- ZORO SELECT 3/4" x 3/8" MNPT x FNPT 316 SS Hex Reducing Bushing (600B113N034038)
- ZORO SELECT 1/8" FNPT SS Threaded Tee (4307002200)
- ZORO SELECT Street Tee, 304 SS, 1/4", 7500 PSI (ZUSA-PF-7899)
- HOLMBURY QUICK COUPLER 3/4IN STAINLESS NPT OTHER PIPE FITTING (IB19-F-12N J21)
- Zoro Select Fittings