Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 3"x3/4", 150,316, Thrd
Mfr # 4381036630
Zoro # G1564381
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381036630
- Zoro # G1564381
- UPC # 092201366535
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 3/4" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Description
Reduce Coupling,3"x3/4",150,316,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Ball Valve, True Union, 1/2", PVC/FPM, S/T (TBB1005CPFG)
- BECK 1-1/2" x 2" Black Pipe Nipple Sch 40 (0330032806)
- HAYWARD FLOW CONTROL 1/2", PVC, Screen (YSX1005022)
- WHEDON Showerhead Chrome 2.5Gpm (BL4C)
- ZORO SELECT Reduce Coupling, 1-1/4"x1/4", 150,316, Thrd (4381036360)
- ZORO SELECT Reduce Coupling, 2"x1", 150,316, Thrd (4381036530)
- ZORO SELECT Reduce Coupling, 1/2"x3/8", 150,316, Thrd (4381036250)
- ZORO SELECT 1-1/4" MNPT 304 SS Square Head Plug, Max. Pressure: 300 psi (40SQ112N114)
- ZORO SELECT Elbow, 316 SS, 1 1/4", F BSPP, Class 150 (ZUSA-PF-8329)
- ZORO SELECT Reduce Coupling, 3"x1-1/4", 150,304, Thrd (4381032640)
- MERIT BRASS 3/4 In. 304 Stainless Steel Tee - FNPT - Class 150 - 300 PSI - Import (K406-12)
- Zoro Select Fittings