Shop All Stainless Steel Pipe Fittings
Zoro Select
Reduce Coupling, 3"x2", 150,316, Thrd
Mfr # 4381036670
Zoro # G1564433
product price: $55.19
/ea
$55.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
- Basic Pipe Fitting Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4381036670
- Zoro # G1564433
- UPC # 092201366573
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3" x 2" |
Details
Specific Fitting Shape | Reducer Coupling |
Pipe Fitting Material | 316 Stainless Steel |
Fitting Schedule/Class | Class 150 |
Basic Pipe Fitting Shape | Coupling |
Basic Pipe Fitting Material | Metal |
Item | Reducer Coupling |
Description
Reduce Coupling,3"x2",150,316,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Solder Brass Swing Check Valve (10F330)
- MANITOWOC Quick Connect Filter, 0.8 gpm, 1 Micron, 3" O.D., 13 in H (K-00374)
- KISSLER Shower Valve Rebuild Kit, 3 Handle (RBK0056)
- PARKER 3/8" CPI 316 SS Plug (6 FNZ-SS)
- ZORO SELECT Reduce Coupling, 1-1/4"x1/4", 150,316, Thrd (4381036360)
- ZORO SELECT Reduce Coupling, 4"x1-1/2", 150,316, Thrd (4381036710)
- ZORO SELECT Reduce Coupling, 3/4"x3/8", 150,316, Thrd (4381036280)
- ZORO SELECT 1-1/2" FNPT 316 SS 90 Degree Elbow (609E111N112)
- ZORO SELECT 3/4" Welded SS Weld Neck Flange (4WPN3)
- ZORO SELECT 1/2" FNPT 304 SS Half Coupling (40HC111N012)
- ZORO SELECT Pipe Flange, Lap Joint, 304/304L SS (4381000240)
- Zoro Select Fittings